Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle Black Metal Table, 30.25" x 60", 30.25" W, 60" L, 30.5" H, Wood Top, Wood Grain
Mfr # CH-61010-29M1-BK-GG
Zoro # G7127749
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30.25"
- Length 60"
- Height 30.5"
- Tabletop Material Wood
Product Information
- Brand Flash Furniture
- MFR # CH-61010-29M1-BK-GG
- Zoro # G7127749
- UPC # 889142462101
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 30.25" |
Length | 60" |
Height | 30.5" |
Details
Item | Black Metal Table,30.25" x 60" |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Metal |
Assembled/Unassembled | Unassembled |
Color | Black |
Description
Black Metal Table,30.25 In. x 60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Table, Round, Aluminum, 31.5", 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-3-GG)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- DURHAM MFG Literature Rack, Compartment 11, Blk (402-08)
- HERCULES Rebar Chair 1-1/2In (911)
- FLASH FURNITURE Rectangle Silver Metal Table, 30.25" x 60", 30.25" W, 60" L, 30.5" H, Wood Top, Wood Grain (CH-61010-29M1-SIL-GG)
- FLASH FURNITURE Square Square Mahogany Resin Table Top, 30", 30" W, 30" L, 2" H, Resin Top, Mahogany (TP-MAH-3030-GG)
- FLASH FURNITURE Square Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-28SQ-020CHR4-GG)
- FLASH FURNITURE Round Dining Table, Silver Metal, Rnd Glass, 42", 42" W, 42" L, 29.5" H, Glass Top, Clear (XU-TBG-21-GG)
- FLASH FURNITURE Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Yellow (ET-CT005-YL-GG)
- FLASH FURNITURE Square Table, Square, Aluminum, 27.5", 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-2-GG)
- BAXTON STUDIO 59.1 W, 35.4 L, 29.3 H (188-11664-11866-ZORO)
- Flash Furniture Dining Room Tables & Sets