Shop All Activity & Classroom Tables
Flash Furniture
Rectangle Activity Table, 30" X 48" X 25.125", Laminate Top, Yellow
Mfr # XU-A3048-REC-YEL-T-P-GG
Zoro # G3637090
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 48"
- Tabletop Material Laminate
- Tabletop Color Yellow
- Frame Color Gray
Product Information
- Brand Flash Furniture
- MFR # XU-A3048-REC-YEL-T-P-GG
- Zoro # G3637090
- UPC # 847254023337
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 30" |
Length | 48" |
Height | 25.125" |
Depth | 48" |
Details
Item | Activity Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Yellow |
Frame Color | Gray |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Type | Height Adjustable Short Leg Activity Table |
Material | Laminate (Table Top) |
Color | Yellow |
Surface Material | Laminate |
Description
Activity Table,Rect,Yellow,30 In.x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Quilt Coverlet with Basket Weave Quilted Pattern Lightweight Bedding for All Seasons (King, Ivory) (219080FHJ)
- REGENCY Kee Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TB42RNDWHBPBK)
- PALMER HAMILTON Round Flip Top Table, 60 in W, 30 in H, White Nebula (PHLIP20-3060RD-WNB)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (4GE27)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-P-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Red (YU-YCX-004-2-MOON-TBL-RED-GG)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Blue (YU-YCX-005-2-ROUND-TBL-BLUE-GG)
- FLASH FURNITURE Rectangle 23.625 X 47.25 X 23.5, Plastic, Steel Top, Brown (YU-YCY-060-0036-RECT-TBL-NAT-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 25.125", Laminate Top, Wood Grain (XU-A60-FLR-OAK-T-P-GG)
- Flash Furniture Office & School Tables