Shop All Activity & Classroom Tables
Flash Furniture
Rectangle Activity Table, 24 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey
Mfr # XU-A2448-REC-GY-T-A-GG
Zoro # G3636759
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 48
- Tabletop Material Chrome, Laminate, Particleboard, Steel
- Tabletop Color Grey
- Frame Color Gray
Product Information
- Brand Flash Furniture
- MFR # XU-A2448-REC-GY-T-A-GG
- Zoro # G3636759
- UPC # 847254022996
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 24 |
Length | 48 |
Height | 30.125 |
Depth | 48" |
Details
Item | Activity Table |
Shape | Rectangle |
Tabletop Material | Chrome, Laminate, Particleboard, Steel |
Tabletop Color | Grey |
Frame Color | Gray |
Frame Material | Metal |
Finish | Gray Laminate |
Assembled/Unassembled | Unassembled |
Type | Standard Height Adjustable Leg - Activity Table |
Color | Gray |
Material | Laminate (Table Top) |
Surface Material | Laminate |
Description
Activity Table,Rectangle,Gray,24 In.x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 18" x 36" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (178BV)
- ABOVE ALL CO Hunting, Fishing and Recreational Blanket (FFHFRB)
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Black Wrinkle Finish and Graph Chalice Seat (40018BW019)
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Black (BC18-52-BLACK)
- FLASH FURNITURE Round 33 X 33 X 23.75, Plastic, Steel Top, Brown (YU-YCX-0073-2-ROUND-TBL-NAT-E-GG)
- FLASH FURNITURE Bright Beginnings 47" Commercial Grade Wooden Trapezoid Adjustable Height Classroom Activity Table - Metal Legs Adjust From 15"H - 23"H, Beech (MK-ME088027-GG)
- FLASH FURNITURE Round Activity Table, 60" X 60" X 25.37", Laminate Top, Red (XU-A60-RND-RED-T-P-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3048-REC-OAK-T-A-GG)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Blue (YU-YCX-005-2-ROUND-TBL-BLUE-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.25", Laminate Top, Red (XU-A48-RND-RED-H-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 25.125", Laminate Top, Wood Grain (XU-A3048-REC-OAK-T-P-GG)
- Flash Furniture Activity & Classroom Tables