Shop All Dining Room Tables & Sets
Flash Furniture
Rectangle 40.25 W, 84 L, 30 H, Pine Wood, Steel Top, Wood Grain
Mfr # XA-F-84X40-WH-GG
Zoro # G9019270
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$487.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 40.25
- Length 84
- Height 30
- Tabletop Material Pine Wood, Steel
Product Information
- Brand Flash Furniture
- MFR # XA-F-84X40-WH-GG
- Zoro # G9019270
- UPC # 889142563594
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 40.25 |
Length | 84 |
Height | 30 |
Details
Shape | Rectangle |
Tabletop Material | Pine Wood, Steel |
Tabletop Color | Wood Grain |
Frame Color | Antique Rustic White |
Frame Material | Wood |
Assembled/Unassembled | Unassembled |
Color | Antique Rustic White |
Weight Capacity | 880 |
Description
Set a stylish and rustic anchor in the heart of your home with our rectangle dining room table where family can come together amongst delicious foods and great conversations. Accommodate visiting guests with this folding dining table with pins that provide extra stability while in use, pull out the pins to fold the legs for transport. Bring the family together at home with this extra-large rustic dining table that provides a warm aesthetic and can comfortably seat up to eight people. With its solid pine construction our beautiful farm table is suitable for daily use in restaurant and hospitality industries. To keep in spotless condition, use a water based cleaner and follow-up with a dry cloth. While constructed for indoor use, our transportable dining room table can be taken outdoors for special events like family get-togethers and backyard barbecues during good weather. Achieve country-rustic appeal by leaving the table as-is, or easily dress it up with a tablecloth for elegant events.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Perry Pink Velvet Upholstered and Button Tufted Queen Size Daybed (156-9449)
- PROJEX Rubber Leg Tip Black Round 1/2 in. W , 4PK (P0005)
- TRADEMARK FINE ART Wyanne 'The Talker' Canvas Art, 35x47 (ALI18222-C3547GG)
- MARTHA STEWART White Feather & Down Pillow, Jumbo, PK2 (MS201802)
- FLASH FURNITURE Walnut Resin Table Top, 30 x 45 (TP-WAL-3045-GG)
- FLASH FURNITURE Square Square Mahogany Resin Table Top, 30", 30" W, 30" L, 2" H, Resin Top, Mahogany (TP-MAH-3030-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 22" W, 22" L, 28.5" H (XU-T2222-GG)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 24" dia., 28.5" W, 23.25" L, 79.5" H, Black (XA-24-COTA-DY-GG)
- FLASH FURNITURE Round Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-28RD-020BKCHR2-GG)
- FLASH FURNITURE Rectangle Red Metal Table Set, 31.5SQ, 31.5" W, 63" L, 29.5" H, Metal Top, Black (ET-CT005-BK-GG)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, White/Heather Gray (K05-36RXT-27B-C10-4)
- Flash Furniture Dining Room Tables & Sets