Shop All Recliners
This Product is Discontinued
Flash Furniture
Recliner, 42" to 67" x 41", Upholstery Color: Gray (Discontinued)
Mfr # FSD-2399REC-GRY-GG
Zoro # G3617253
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Series Signature
- Frame Material Metal
- Overall Depth 42" to 67"
- Overall Height 41"
- Category Type Recliner
Product Information
- Brand Flash Furniture
- MFR # FSD-2399REC-GRY-GG
- Zoro # G3617253
- UPC # 889142016069
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 42" to 67" |
Overall Height | 41" |
Details
Series | Signature |
Frame Material | Metal |
Item | Recliner |
Category Type | Recliner |
Upholstery Color | Gray |
Color | Gray |
Description
Gray Durablend Recliner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.