Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Flash Furniture
Reception Chair, 26"L30-1/4"H, Curved, ContemporarySeries (Discontinued)
Mfr # OW-189L-GG
Zoro # G7086237
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Curved
- Overall Height 30-1/4"
- Overall Depth 26"
- Frame Material Metal
- Backrest Mid Back
Product Information
- Brand Flash Furniture
- MFR # OW-189L-GG
- Zoro # G7086237
- UPC # 889142337393
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 30-1/4" |
Overall Depth | 26" |
Width | 26" |
Details
Item | Reception Chair |
Arm Style | Curved |
Frame Material | Metal |
Backrest | Mid Back |
Color | Back, Seat: Clear; Frame: Gray |
Series | Contemporary |
Weight Capacity | 330 lb. |
Office Chair Style | Reception Chair |
Material | Back, Seat: Plastic; Base: Aluminum; Glide: Rubber |
Style | Reception Chair |
Description
Contemporary Clear Reception Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.