Shop All Bed Frames
Flash Furniture
Queen Gray Wash Herringbone Adjustable Headboard
Mfr # MG-97881-QHB-Q-GRWSH-GG
Zoro # G808663121
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Medium Density Fiberboard, Rubberwood (Parawood)
- Overall Height 56.5"
- Overall Width 63.25"
- Overall Length 1.75"
Product Information
- Brand Flash Furniture
- MFR # MG-97881-QHB-Q-GRWSH-GG
- Zoro # G808663121
- UPC # 196861085369
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 56.5" |
Overall Width | 63.25" |
Overall Length | 1.75" |
Details
Color | Gray Wash |
Material | Medium Density Fiberboard, Rubberwood (Parawood) |
Description
Showcase your personal style while creating a stylish focal point in any of your sleep spaces with this adjustable wooden headboard. Not only will this herringbone patterned headboard add extra stability to your bed and prevent wall abrasions, the clean lines and minimalist design will also instantly elevate your decor. Crafted with solid wood and boasting an MDF veneer, this modern headboard is strong and sturdy for many years of long-lasting use. Designed to be paired with almost any universal metal bed frame and featuring 4 pre-drilled holes for optimal height adjustment, this headboard can be tailored to varying heights to suit your personal taste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Black Mesh Stacking Chair, Black Frame (MESHONE STACKING)
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Bronze Finish and Medium Maple Seat (40018BZMedMpl)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H794.L.S)
- DELFIELD Hinge Kit (0160179-S)
- FLASH FURNITURE Queen Light Brown Herringbone Adjustable Headboard (MG-97881-QHB-Q-LTBRN-GG)
- FLASH FURNITURE King, Bedford Headboard, Gray Fabric (HG-HB1704-K-LG-GG)
- FLASH FURNITURE Walnut Twin Size Solid Wood Platform Bed (YKC-1090-T-WAL-GG)
- FLASH FURNITURE Roxbury Queen Platform Bed, Dark Gray (SL-BK5-Q-DG-GG)
- FLASH FURNITURE King, Cambridge Headboard, Gray Fabric (HG-HB1708-K-LG-GG)
- FLASH FURNITURE Queen Tufted Metal Headboard in Dark Gray Fabric (HG-HB1725-Q-DG-GG)
- BAXTON STUDIO Jamila Modern Transitional Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Queen (194-11511-ZORO)
- Flash Furniture Beds and Mattresses