Shop All Outdoor Fireplaces, Fire Pits & Accessories
Flash Furniture
Pyramid Outdoor Patio Heater-Bronze -7.5 Feet Tall
Mfr # NAN-FSDC-02-BR-GG
Zoro # G201839956
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Stainless Steel
- Length 22.25
- Width 22.25
- Height 90
- Color Bronze
Product Information
- Brand Flash Furniture
- MFR # NAN-FSDC-02-BR-GG
- Zoro # G201839956
- UPC # 889142994138
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 22.25 |
Width | 22.25 |
Height | 90 |
Overall Height | 90 |
Overall Length | 22.25 |
Overall Width | 22.25 |
Details
Material | Metal, Stainless Steel |
Color | Bronze |
Weight | 55 |
Description
Add time to your outdoor calendar for dining or lounging at your home or business when you purchase one or more of this 42,000 BTU pyramid shaped outdoor patio heater. The improved appearance of today's outside heaters will complement your outdoor furnishings and will lend a wow factor to open-air commercial events. This bronze propane patio heater has a 3-6 foot heat radius that quickly chases away the chill from dropping temperatures and the attached wheels allow it to be easily moved from place to place as needed. Made from premium stainless steel, and boasting metal screw construction, this outdoor heater is built to last and will be a welcomed addition to your outdoor living areas. A 20 lb. LP propane cylinder fits snugly in the tank housing and will provide hours of warmth for your guests. All assembly tools, including a phillips screwdriver and open ended wrench, are included so you can have your new radiant heating appliance put together in less than 60 minutes. Pair this contemporary outdoor heater with our set of 4 all-weather poly resin wood adirondack chairs for a complete setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Pittsburgh Pirates Sweatshirt Blanket (523-74)
- GREENSCAPES 100 ft. L X 7 ft. W Garden Netting (7024571)
- DEROMA 3.8 in. H X 5.1 in. D Clay Orchid Planter Terracotta (76130FZ)
- HYPRO PTO Multi-Speed Quick Connect Coupler x 15/16in (1321-0013)
- FLASH FURNITURE Black 28"Square 50,000 BTU Metal Fire Pit Table (YO-GYM80015-BK-GG)
- FLASH FURNITURE Pyramid Outdoor Patio Heater-Silver -7.5 Feet Tall (NAN-FSDC-01-SL-GG)
- FLASH FURNITURE 27 Bronze Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-03PC-BRZ-GG)
- FLASH FURNITURE 195 Black Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-02PC-19-5-BK-GG)
- FLASH FURNITURE 2PK Modern Gray Adirondack Chairs & 22" Fire Pit (JJ-C145092-202-GY-GG)
- FLASH FURNITURE 22" Round Wood Burning Firepit with Mesh Spark Screen and Poker (YL-202-22-GG)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 32 in. Square x 22 in. H, Sandstone (3111)
- Flash Furniture Outdoor Fireplaces, Fire Pits & Accessories