Shop All Decorative Rugs
Flash Furniture
Purple 2' x 7' Modern Swirl Pattern Area Rug
Mfr # OKR-RG1103-27-PU-GG
Zoro # G203676986
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Material Olefin, Polypropylene
Product Information
- Brand Flash Furniture
- MFR # OKR-RG1103-27-PU-GG
- Zoro # G203676986
- UPC # 840196361574
- Country of Origin Turkey
- Category Decorative Rugs
Details
Color | Purple |
Material | Olefin, Polypropylene |
Description
Bring a dynamic look and feel to any space in your home with the spiral pattern of this modern area rug. Offering not only striking looks, this versatile contemporary accent rug adds warmth to hardwood floors, color in any area, and protects flooring in high-traffic areas. This well woven area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway. Modern materials allow today's rugs to last for years. Made from olefin fibers, this comfy area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Evaporator Fan Motor, 115V (2162691-S)
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Alabaster, Vinyl (493P14)
- ZORO SELECT Mini Blinds, 60" Lx 34" W, Alabaster, Vinyl (493N93)
- LA CROSSE TECHNOLOGY Black 12" Atomic Wall Clock (WT-3129B)
- FLASH FURNITURE 5' x 7' Chocolate Rustic Southwest Style Area Rug (ACD-RG136-57-CO-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 5' x 7' - Dark Gray/Ivory Polyester (RC-CR19-1330-57-GR-GG)
- FLASH FURNITURE 5' x 7' Handwoven Indoor/Outdoor Diamond Pattern Area Rug in Grey (CI-20-9397-57-BL-GG)
- FLASH FURNITURE Artisan Old English Style Traditional Rug - 5' x 7' - Blue (RC-RG19-016-57-GG)
- FLASH FURNITURE Orange 6' x 9' Modern Color Blocked Area Rug (ACD-RGTRZ861-69-OR-GG)
- FLASH FURNITURE Purple 5' x 7' Abstract Design Accent Area Rug (ACD-RGTRZ860-57-PU-GG)
- AURIC 3562-0011-BEIGE Colosseo Area Rug, Beige - 5 ft. 3 in. x 7 ft. 3 in. (AU1617886)
- Flash Furniture Decorative Rugs