Shop All Bed Frames
Flash Furniture
Platform Bed, Tribeca, Queen, Black
Mfr # HG-23-GG
Zoro # G6381693
product price: $304.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$304.99
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 40
- Overall Width 63
- Overall Length 85.25
- Length 85.25
Product Information
- Brand Flash Furniture
- MFR # HG-23-GG
- Zoro # G6381693
- UPC # 889142255055
- Country of Origin China
- Category Bed Frames
Dimensions
Overall Height | 40 |
Overall Width | 63 |
Overall Length | 85.25 |
Length | 85.25 |
Height | 40 |
Width | 63 |
Size | Queen |
Depth | 85.25 |
Details
Color | Black |
Item | Platform Bed,Tribeca,Queen,Black |
Description
Platform Bed,Tribeca,Queen,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Counter Stool, Dark Cherry Finish, Canter Twilight Seat (313025DC002)
- REGISTRY Pool Towel, 30x60, Blue Pencil Stripe, 12PK (S808-BPS-AHPS)
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, Alabaster, (493N92)
- ZOWN Chair Trolley, Folding Chairs, Capacity 60 Chairs, Grey Color (60248GRY1E)
- FLASH FURNITURE 14 Inch Full Metal Platform Bed Frame/Steel Slats (MP-XU-BD10001-F-BK-GG)
- FLASH FURNITURE Melbourne Metal Upholstered King Size Headboard in Dark Gray Fabric (HG-HB1717-K-DG-GG)
- FLASH FURNITURE Melbourne Metal Upholstered Queen Size Headboard in Black Fabric (HG-HB1717-Q-BK-GG)
- FLASH FURNITURE Bedford Headboard, Twin Size, White Fabric (HG-HB1704-T-W-GG)
- FLASH FURNITURE King Size, Headboard, Black Vinyl (HG-HB1705-K-BK-GG)
- FLASH FURNITURE Platform Bed, Riverdale, King, Black (HG-40-GG)
- MANTUA Bed Base, Metal, Full Size, 6" H, Black (J6MB46 BC)
- Flash Furniture Beds and Mattresses