Shop All Bed Frames
Flash Furniture
Platform Bed Set, Tribeca, King, Beige
Mfr # HG-BM-20-GG
Zoro # G6381903
product price: $695.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$695.99
Free 30-Day Returns
Key Features
- Color Beige
- Size King
Product Information
- Brand Flash Furniture
- MFR # HG-BM-20-GG
- Zoro # G6381903
- UPC # 889142254546
- Country of Origin China
- Category Bed Frames
Dimensions
Size | King |
Details
Color | Beige |
Item | Platform Bed Set,Tribeca,King,Beige |
Description
Platform Bed Set,Tribeca,King,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Tree of Life Art Glass (GM1010)
- ATLAS COMMERCIAL PRODUCTS Triple-Braced Fabric Padded Metal Folding Chair, Black (MFC22BKFP)
- SECO Locking Poster Case, 11" x 17", Silver (LCASE1117)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Espresso (AMIA02P0)
- FLASH FURNITURE 14 Inch Twin Metal Platform Bed Frame/Steel Slats (MP-XU-BD10001-T-BK-GG)
- FLASH FURNITURE King, Bedford Headboard, Brown Fabric (HG-HB1704-K-DBR-GG)
- FLASH FURNITURE Headboard, Twin Size, Gray Vinyl (HG-HB1705-T-GY-GG)
- FLASH FURNITURE Charcoal King Fabric Upholstered Platform Bed (HG-3WPB21-K04-K-BK-GG)
- FLASH FURNITURE Platform Bed, Riverdale, Queen, Black (HG-39-GG)
- FLASH FURNITURE Emerald Velvet Full Platform Bed with Headboard (YK-1079-GR-F-GG)
- FLASH FURNITURE Gray Twin Platform Bed with Tufted Headboard (YK-1077-GY-T-GG)
- Flash Furniture Beds and Mattresses