Shop All Adjustable Bar Stools
Flash Furniture
Pink Vinyl Barstool, Adj Height, Seat Material: Plastic
Mfr # CH-TC3-1062-PK-GG
Zoro # G3620397
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 24" to 33"
- Weight Capacity 330 lb.
- Material ABS Plastic, Chrome
- Frame Material Metal
- Backrest Cutout Back
Product Information
- Brand Flash Furniture
- MFR # CH-TC3-1062-PK-GG
- Zoro # G3620397
- UPC # 847254066686
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24" to 33" |
Details
Color | Pink |
Weight Capacity | 330 lb. |
Material | ABS Plastic, Chrome |
Frame Material | Metal |
Backrest | Cutout Back |
Seat Material | Plastic |
Description
Pink Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Polished Brass Tyne Leg - 5.9"H (01700410PB1)
- OSBORNE WOOD PRODUCTS 2 x 5/16 2" Hanger Bolt in Hardware (925HW)
- MARTEX Bath Towel, Ecru, 24x50, PK12 (7135380)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Light Gray, Letter (14972)
- FLASH FURNITURE Red Vinyl Barstool, Adj Height (CH-TC3-1062-RED-GG)
- FLASH FURNITURE White Vinyl Adjustable Barstool with Gold Base, PK2 (2-CH-92023-1-WH-G-GG)
- FLASH FURNITURE Charcoal Fabric Adjustable Height Barstool (CH-122070-CHFABBK-GG)
- FLASH FURNITURE White Quilted Vinyl Barstool, Adj Height, Frame Material: Metal (DS-810-MOD-WH-GG)
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 (2-CH-112080-GY-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-NF-EC)
- Flash Furniture Adjustable Bar Stools