Shop All Canopies & Shelters
Flash Furniture
Palmetto 20ft Rectangle Sun Sail Shade Canopy with Included Nylon Attachment Ropes in Sand
Mfr # GM-WL-SS22003-5-SAND-GG
Zoro # G311664899
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 239.25"
- Width 247.75"
- Color Sand
- Material Nylon, Polyethylene
- Shape Triangle
Product Information
- Brand Flash Furniture
- MFR # GM-WL-SS22003-5-SAND-GG
- Zoro # G311664899
- UPC # 196861086328
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 239.25" |
Width | 247.75" |
Details
Color | Sand |
Material | Nylon, Polyethylene |
Shape | Triangle |
Description
Enjoy your outdoor time, even on the sunniest of days, with this 20 foot rectangle sun sail canopy. This weather-resistant recycled HDPE shade canopy offers 50+ UV protection and features reinforced edges as well as stainless steel D rings to maintain structural integrity. Included 5 foot nylon ropes allow you to attach this sun sail to your desired anchors for instant shade in 10 minutes or less and wipes clean with a damp cloth.
- •Contemporary 20 FT Rectangle Sun Sail Canopy
- •Premium Weather Resistant HDPE Canopy in Sand
- •Offers 50+ UV Protection
- •Reinforced Edges and Stainless Steel D-Ring Anchors
- •Included 5 FT Nylon Anchor Ropes
- •Assembles in 10 Minutes or Less
- •Wipe Clean with a Damp Cloth
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE 1500 PSI 1.3 GPM Electric Pressure Washer, 1500 PSI (PW15003)
- BRIGGS & STRATTON Air Filter (5 of 394018S) (4135)
- TRUPER Tru-Tough 41 in Steel Square Transfer Shovel, Wood Handle (PCY-E)
- A.R. NORTH AMERICA Variable Spray, Lance AR620/30,767 (PW236-1.25)
- FLASH FURNITURE 10'x10' Black Pop Up Event Canopy Tent (JJ-GZ1010-BK-GG)
- FLASH FURNITURE 10'x10' White Pop Up Canopy Tent with Wheeled Case (JJ-GZ1010PKG-WH-GG)
- FLASH FURNITURE White Pop Up Canopy Tent and Folding Bench Set (JJ-GZ10PKG103-WH-GG)
- FLASH FURNITURE 10'x10' White Pop Up Event Straight Leg Canopy Tent (JJ-GZ1010-WH-GG)
- FLASH FURNITURE 10'x10' Blue Pop Up Event Straight Leg Canopy Tent (JJ-GZ1010-BL-GG)
- FLASH FURNITURE 8'x8' Black Outdoor Pop Up Slant Leg Canopy Tent (JJ-GZ88-BK-GG)
- SHELTERLOGIC 12 ft square Blue Shade Sail (25626)
- Flash Furniture Canopies & Shelters