Shop All Conference Room Tables
Flash Furniture
Oval 35" X 72" X 29.5", Laminate Top, Grey
Mfr # GC-TL1035-GRY-GG
Zoro # G1219103
product price: $266.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$266.99
Free 30-Day Returns
Key Features
- Shape Oval
- Width 35"
- Length 72"
- Height 29.5"
- Tabletop Material Laminate
Product Information
- Brand Flash Furniture
- MFR # GC-TL1035-GRY-GG
- Zoro # G1219103
- UPC # 889142531562
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 35" |
Length | 72" |
Height | 29.5" |
Details
Description
Have a dedicated meeting space for your staff to discuss projects and brainstorm around this classic conference table. The 6' conference room table is sized perfectly for small groups with seating for six. The boardroom table is shaped appropriately to be seen by each member as they provide their verbal input. Panel legs have screw-in adjustable feet to level the unit on uneven floor surfaces while the middle panel adds stability. Laminate surfaces are easy to wipe clean whether used frequently or on occasion. If you have a large enough space in your office this racetrack conference table will give you a dedicated meeting space without having to leave the office. Bring your team together on a regular basis when you have a true conference space where everyone is comfortable bringing their ideas to the table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Vinyl Executive Chair, 20-1/4" to 23", Fixed Arms, Brown (TEX228-JT4)
- CLEANREST CleanRest PRO Mattress Encasement, Queen (845168001724)
- FLASH FURNITURE Folding Chair -White Plastic - Event Chair (LE-L-3-WHITE-GG)
- LORELL Straight Panel Connectors, Aluminum, PK2 (LLR90259)
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-CHR-GG)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Grey (BLN-6GCGRY595M-BK-GG)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Grey (BLN-6GCGRY2286-BK-GG)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-MHG-GG)
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-MHG-GG)
- FLASH FURNITURE Redmond 48x24 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and A-Frame Steel Bse, Walnut (MT-M4824-WLT-ABF-GG)
- REGENCY Regency Legacy 12 ft. Racetrack Laminate Conference Table with Charging Port- Ash Grey (LCTRT14452AG)
- Flash Furniture Office & School Tables