Shop All Ottomans
Flash Furniture
Ottoman, 28" x 17", Upholstery Color: Black
Mfr # ZB-IMAG-OTTOMAN-GG
Zoro # G3632050
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Imagination
- Frame Material Stainless Steel
- Overall Depth 28"
- Overall Height 17"
- Category Type Ottoman
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-OTTOMAN-GG
- Zoro # G3632050
- UPC # 847254017565
- Country of Origin China
- Category Ottomans
Dimensions
Overall Depth | 28" |
Overall Height | 17" |
Details
Series | Imagination |
Frame Material | Stainless Steel |
Item | Ottoman |
Category Type | Ottoman |
Upholstery Color | Black |
Color | Black |
Description
Leather Ottoman,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Anodized Nickel Finish and Medium Maple Seat (40018ANMedMpl)
- ZORO SELECT Mobile Computer Cabinet, Light Gry, PC, Stl (462D22)
- BOSS Executive Chair, Fixed, Grey (B9479-GY)
- TEACHER CREATED RESOURCES Spot On Footprints Carpet Markers (TCR77470)
- FLASH FURNITURE Brown LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7615-BN-CURV-GG)
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- FLASH FURNITURE Brown Aged LeatherSoft Swivel Recliner & Ottoman (BT-7818-VIN-GG)
- FLASH FURNITURE Ottoman, 16" x 15-3/4", Upholstery Color: Gray (QY-S02-DGY-GG)
- FLASH FURNITURE Ottoman, 28" x 17", Upholstery Color: Black, Series: Imagination (ZB-IMAG-OTTO-4-GG)
- FLASH FURNITURE Black LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BK-GG)
- FABULAXE Round Wooden Velvet Ottoman Stool with Lid, Beige (QI003523.BG)
- Flash Furniture Ottomans