Shop All Stacking Chairs
Flash Furniture
Orange Shell Stack Chair, PK5
Mfr # 5-RUT-EO1-OR-GG
Zoro # G7155782
product price: $200.99
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flash Furniture
- MFR # 5-RUT-EO1-OR-GG
- Zoro # G7155782
- UPC # 889142521075
- Country of Origin China
- Category Stacking Chairs
Description
Students sit most of the day, provide comfortable seating in your classroom or training room with these popular ergonomic plastic stack chairs. These student stack chairs are favorable in classrooms due to their ergonomic seat shell and lightweight design to move easily around the classroom. The ergonomic comfort-formed shell has a waterfall edge to reduce leg pressure and an air-vented lower back. Plastic chairs are easy to clean for high traffic environments. Spills in the seat drain through the drain holes to prevent water pooling. These stackable school chairs may be used outdoors for school events, protect the chairs from wet weather. We consider this student stack chair to be the premier stack chair - essential for every school and classroom setting. After parent-teacher conferences or school events these chairs stack neatly up to 20 high and can be transported on our steel stack chair dolly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMU Arc En Ciel Black Foot Cap (PCFC314/334-B)
- LORELL CHAIR, PIVOT, BLACK (LLR42168)
- BESTAR U Shaped Desk, 93.6" D, 65" W, 65.9" H, White Chocolate, Melamine (52850-31)
- DMI Bed Wedge, Wht, 24inLx10inH (802-8027-1900)
- FLASH FURNITURE Orange Shell Stack Chair (RUT-EO1-OR-GG)
- FLASH FURNITURE Stack Chair, Plastic, 770 lb. Capacity, Wht (RUT-NC258-WHITE-GG)
- FLASH FURNITURE Green Metal Stack Chair with Teak Poly Resin Seat (CH-31270-GN-PL1T-GG)
- FLASH FURNITURE Fabric Stack Chair, Extra Wide, Burgundy (XU-60555-BY-GG)
- FLASH FURNITURE Sled Stack Chair, Plastic, Air-Vent Bck, OR (RUT-498A-ORANGE-GG)
- FLASH FURNITURE Navy Outdoor Stackable Flex Comfort Chair with Black Metal Frame, 4PK (354303CNVGG)
- FLASH FURNITURE Stack Chair, Gray w/ Black Frame (RUT-188-GY-GG)
- Flash Furniture Stacking Chairs