Shop All Bar & Counter Height Tables
Flash Furniture
Orange Metal Bar Table, 24RD, 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Orange
Mfr # CH-51080-40-OR-GG
Zoro # G3604708
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 24"
- Length 24"
- Height 41"
- Tabletop Material Galvanized Steel, Rubber
Product Information
- Brand Flash Furniture
- MFR # CH-51080-40-OR-GG
- Zoro # G3604708
- UPC # 889142064992
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 24" |
Length | 24" |
Height | 41" |
Depth | 24" |
Overall Height | 41 |
Overall Width | 24 |
Overall Length | 24 |
Details
Item | Orange Metal Bar Table,24RD |
Shape | Round |
Tabletop Material | Galvanized Steel, Rubber |
Tabletop Color | Orange |
Frame Color | Orange |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Material | Metal (Table Top), Rubber (Floor Glides) |
Type | Indoor-Outdoor Bar Height Table |
Color | Orange |
Capacity | 300 |
Weight | 32 |
Description
Orange Metal Bar Table,24RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Metal Pedestals 3 Drawer Metal File and Dual Box Pedestal - 22''D (CPSBBFWH)
- KENNEY MFG Curtain Rod Dbl 48-86Wht (KN522)
- BAXTON STUDIO Avignon Modern Grayish Beige Upholstered Full Size Headboard (124-6865)
- FLASH FURNITURE Gray LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-GY-GG)
- FLASH FURNITURE Black Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1021-GG)
- FLASH FURNITURE 30" W, 30" L, 41" H, Metal Top, Black (CH-51090-40-BK-GG)
- FLASH FURNITURE Table Set, 30" W, 30" L, 41.5" H, Leather/Faux Leather Top, Black (YB-YJ922-GG)
- FLASH FURNITURE Bar Height, Table Base Ring, 3.25", 16"dia., 16" W, 16" L, 12" H, Chrome (XU-DG-30175-3-GG)
- FLASH FURNITURE 23.25RD Black Aluminum Bar Table - Flip-Up Table (TLH-059A-BK-GG)
- FLASH FURNITURE Square Silver Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-SIL-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Gold (CH-51040-40-BQ-GG)
- Flash Furniture Bar & Counter Height Tables