Shop All Waiting Room & Guest Chairs
Flash Furniture
Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries
Mfr # GO-2149-GG
Zoro # G3609711
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable Padded
- Overall Height 48"
- Overall Depth 34"
- Back Color Black
- Caster Type Dual Wheel
Product Information
- Brand Flash Furniture
- MFR # GO-2149-GG
- Zoro # G3609711
- UPC # 889142010524
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 48" |
Overall Depth | 34" |
Height | 44" |
Width | 30" |
Details
Item | Office Chair |
Arm Style | Adjustable Padded |
Back Color | Black |
Caster Type | Dual Wheel |
Frame Material | Metal |
Backrest | High Back with Headrest |
Color | Black Fabric |
Series | Hercules |
Weight Capacity | 500 lb. |
Material | Polyester; Back, Seat: Fabric |
Style | High Back Chair |
Description
Black 24/7 Fab High Back-400Lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEA ITALIA L Shaped Desk, 59.13 in D, 59.13" W, 29.5" H, Cherry, Steel (LITTR737CH)
- FOUNDATIONS SafeRocker™ Replacement Cushion Set (4305036)
- ELK STUDIO Blue Butterfly Dimensional Wall Art - Blue (S0036-11999)
- ALECO Chair Mat 46"x60", Traditional Lip Shape, Clear, for Carpet (122383)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PK-GG)
- FLASH FURNITURE Black Mesh Side Reception Chair with Chrome Sled Base (HL-0001B-BK-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0810-BAS-GG)
- FLASH FURNITURE Restaurant Chair, 20-1/4"L34-1/4"H, HerculesSeries (XU-DG-6Q2B-VRT-WALW-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-GN-GG)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-YL-GG)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BK)
- Flash Furniture Seating