Nichola Classic Open Back Swivel Counter Pub Stool w/Wood Frame & LeatherSoft Seat, Espresso/Black
Mfr # ES-NT2-24-ESP-GG
Zoro # G910369973
Key Features
- Length 18 in
- Capacity 300 lbs
- Weight 21 lbs
- Width 18 in
- Material Asian Hardwood, Leather/Faux Leather
Product Information
- Brand Flash Furniture
- MFR # ES-NT2-24-ESP-GG
- Zoro # G910369973
- UPC # 840196377049
- Country of Origin Malaysia
- Category Counter Height Stools
Dimensions
Length | 18 in |
Width | 18 in |
Details
Capacity | 300 lbs |
Weight | 21 lbs |
Material | Asian Hardwood, Leather/Faux Leather |
Color | Espresso/Black |
Description
Everyday doesn't have to mean boring and this upholstered wooden counter height swivel stool is anything but. The classic open back design and soft and durable LeatherSoft upholstered seat puts a new spin on a classic design that is ideal in any home or business. The integrated footrest provides pressure relief for your legs and the sturdy, solid wood frame holds up to 300 lbs. static weight. The 360° swivel seat makes for easy conversation and movement while the fixed floor glides prevent damage to hard flooring surfaces. Cleanup is easily achieved with a dry cloth and assembly is a breeze with the included tools and step-by-step instructions. Available in bar height as well, this dining stool would make a perfect addition to any commercial or residential space.
- •Classic Commercial Open Back Swivel Counter Height Stool with LeatherSoft Seat
- •Solid Wooden Frame with Espresso Finish
- •Black LeatherSoft Upholstered Seats
- •360 Degree Swivel Seat and Extra Supportive Mid-Back
- •Integrated Footrest Relieves Pressure From the Legs
- •Solid Hardwood Frame Holds up to 225 LBS. Static Weight
- •Wipe Clean with a Dry Cloth
- •Assembles in 30 Minutes or Less
- •Available in Counter or Bar Height
- •LeatherSoft is leather and polyurethane for added softness and durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Flat Black (01110171WR1)
- BAXTON STUDIO Perry Blue Velvet Upholstered and Button Tufted Full Size Daybed (156-9453)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 22 x 28 in., Acrylic (UVNSF2228)
- ACHIM IMPORTING Achim MFG232WH02 32 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG232WH02)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Gray, PK2 (2-ET-ER18345-24-GY-GG)
- FLASH FURNITURE 24" High Backless Black Metal Counter Height Stool (CH-31320-24-BK-GG)
- FLASH FURNITURE Black 24" High Metal Stool, PK4 (4-ET-31320-24-BK-R-GG)
- FLASH FURNITURE 24" High Backless Copper Counter Height Stool (ET-BT3503-24-COP-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-DKGY-F-GG)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- Flash Furniture Counter Height Stools