Shop All Bar Height Stools
Flash Furniture
NaturalWhite PE Rattan Stacking Paris Stool, 2PK
Mfr # 2-SDA-AD642001-F-BS-NATWH-LTNAT-GG
Zoro # G108201818
product price: $427.99
/pk 2, $214.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$427.99
Free 30-Day Returns
Key Features
- Overall Height 46
- Overall Length 22.5
- Material Aluminum, Polyethylene, Rattan
- Capacity 600
- Overall Width 18.5
Product Information
- Brand Flash Furniture
- MFR # 2-SDA-AD642001-F-BS-NATWH-LTNAT-GG
- Zoro # G108201818
- UPC # 196861094644
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 46 |
Overall Length | 22.5 |
Overall Width | 18.5 |
Details
Material | Aluminum, Polyethylene, Rattan |
Capacity | 600 |
Color | Natural & White/Light Natural Frame |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this set of 2 indooroutdoor commercial grade French bistro bar stools The durable PE rattan back and seat is very comfortable and won't fade when used outdoors The lightweight, but sturdy, powder coated metal frames will not rust, boast a bamboo look finish, hold up to 600 lbs static weight, and feature an integrated footrest for added comfort Recommended stack height for these stools is up to 2 high for storage or transport For your convenience, these bar stools arrive completely assembled for instant use and feature floor protector glides to prevent damage to indoor hard flooring surfaces These dining stools easily wipe clean with a damp cloth for quick seating turnaround
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Bianca Walnut Wood Dark Brown Distressed Faux Leather Lounge Chair (140-7544)
- FLASH FURNITURE Executive Chair, Mesh, 21 3/4- Height, Padded, Gray Mesh (BL-ZP-806-GY-GG)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72in W, Pole (E70.68.50)
- CREATIVE WARE HOME Eco Style Bamboo 3 Shelf Tower (RM-34019)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- FLASH FURNITURE WhiteGray PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHGY-NAT-GG)
- FLASH FURNITURE NavyWhite PE Rattan Stacking Paris Stools, 2PK (2-SDA-AD642001-BS-NVYWH-NAT-GG)
- FLASH FURNITURE 30" High Backless Distressed Copper Metal Barstool (ET-BT3503-30-COP-GG)
- FLASH FURNITURE Zerrick Commercial Wood Classic Ladderback Swivel Barstool w/Black LeatherSoft Seat, Espresso (ES-UN3-29-ESP-GG)
- FLASH FURNITURE Restaurant Stool, Vertical Back, Blk Seat (XU-DG-6R6B-VRT-BAR-BLKV-GG)
- FLASH FURNITURE 2 Pack Brown LeatherSoft Barstools with Footrest (AY-S01-BR-GG)
- Flash Furniture Bar Height Stools