Shop All Stacking Chairs
Flash Furniture
Natural/White PE Rattan Stacking Paris Chair, 2PK
Mfr # 2-SDA-AD642001-F-NATWH-LTNAT-GG
Zoro # G706602741
product price: $282.99
/pk 2, $141.50/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Polyethylene, Rattan
- Weight Capacity 400
- Overall Height 34.25
- Overall Length 22
- Overall Width 18.5
Product Information
- Brand Flash Furniture
- MFR # 2-SDA-AD642001-F-NATWH-LTNAT-GG
- Zoro # G706602741
- UPC # 196861082559
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Height | 34.25 |
Overall Length | 22 |
Overall Width | 18.5 |
Details
Color | Natural & White/Light Natural Frame |
Material | Aluminum, Polyethylene, Rattan |
Weight Capacity | 400 |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this set of 2 indoor/outdoor commercial grade French bistro chairs. The breathable textilene backs and seats won't fade, provide airflow to keep guests comfortable, and aid with drying when used outdoors. The lightweight, but durable, powder coated aluminum frames boast a bamboo look finish available in 2 hues, hold up to 400 lbs. static weight, and will not rust. Recommended stack height for these chairs is up to 5 high for storage or transport. For your convenience, these chairs arrive completely assembled for instant use and feature floor protector glides to prevent damage to indoor hard flooring surfaces. These dining chairs easily wipe clean with a damp cloth for quick seating turnaround.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Black Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-BK-GG)
- FLOORTEX Chair Mat 47"x35", Traditional Lip Shape, Clear, for Carpet (FC118927LR)
- ZORO SELECT Vinyl Executive Chair, 23 1/2-, Fixed, Black (452R11)
- LIVING ACCENTS Bath Mat 15X22 Dlx White (MB3205)
- FLASH FURNITURE Black/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-BKWH-NAT-GG)
- FLASH FURNITURE White/Navy PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-F-WHNVY-NAT-GG)
- FLASH FURNITURE White/Gray PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-F-WHGY-NAT-GG)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-498A-NY-GG)
- FLASH FURNITURE Green Plastic Stack Chair (RUT-498A-GN-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 17.25" H (RUT-288-BK-GG)
- FLASH FURNITURE Advantage Jute Church Chair 20.5" Wide (PCHT-112)
- Flash Furniture Seating