Shop All Classroom Furniture
Flash Furniture
Natural Plastic Stackable School Chair with 10.5" Seat Height, PK4
Mfr # 4-YU-YCX4-003-NAT-GG
Zoro # G8290977
product price: $78.05
/pk 4, $19.51/ea
Free Shipping & Returns
$78.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flash Furniture
- MFR # 4-YU-YCX4-003-NAT-GG
- Zoro # G8290977
- UPC # 889142903345
- Country of Origin China
- Category Classroom Furniture
Details
Color | Natural |
Description
Provide safe seating for developing tots that you care for in your nursery, daycare or preschool. Well suited for the classroom, these school chairs have no metal pieces making them safe around energetic preschoolers and kindergartners. Be prepared for play dates by having additional kids chairs in the playroom, kitchen or storage area. The stackable plastic chairs are ideal for extra seating to keep around the home and stack away when no longer needed. Low in maintenance, these toddler chairs wipe clean with ease after snacks. Having young children sit in a chair that is designed for them is important in developing proper sitting habits that will last them a lifetime. Not only are these chairs designed properly, but they are lightweight so kids can feel independent by moving the chairs themselves. Complete by pairing with our plastic height adjustable activity table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Ergo Plus Footrest, Gliding Free Angle Adjustment, 0-20° (FR003)
- FLASH FURNITURE Rustic Walnut Wood Seat for Colorful Metal Chairs (4-CH-31230M1D-GG)
- LIVABLISS Skylar SLR-2302 Handmade Area Rug (SLR2302-576)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BK-VY-GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-GREEN-GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 12" Seat Height, PK2 (2-YU-YCX-001-GREEN-GG)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-BLUE-GG)
- FLASH FURNITURE Red Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-RED-GG)
- FLASH FURNITURE Commercial Grade Industrial Style Office Desk, 47" Length, Mahogany (GC-GF156-12-MHG-GG)
- FLASH FURNITURE Wooden 5 Section School Coat Locker with Bench (MK-LCKR001-GG)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- Flash Furniture Office & School Tables