Shop All Folding Chairs
Flash Furniture
Natural Plastic Stackable School Chair with 10.5" Seat Height, PK10
Mfr # 10-YU-YCX-003-NAT-GG
Zoro # G3009974
product price: $198.99
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Style Kids Stackable School Chair
Product Information
- Brand Flash Furniture
- MFR # 10-YU-YCX-003-NAT-GG
- Zoro # G3009974
- UPC # 889142939344
- Country of Origin China
- Category Folding Chairs
Details
Color | Natural |
Style | Kids Stackable School Chair |
Description
Provide safe seating for developing tots that you care for in your nursery, daycare or preschool. Well suited for the classroom, these school chairs have no metal pieces making them safe around energetic preschoolers and kindergartners. Boasting a gender-neutral finish, these classroom chairs will focus children on class assignments. Be prepared for play dates by having additional kids chairs in the playroom, kitchen or storage area. The stackable plastic chairs are ideal in the home when extra stack chairs are purchased. Low in maintenance, these toddler chairs wipe clean with ease after snacks. Having young children sit in a chair that is designed for them is important in developing proper sitting habits that will last them a lifetime. Not only are these chairs designed properly, but they are lightweight so kids can feel independent by moving the chairs themselves. Complete by pairing with our plastic height adjustable activity table.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Mobile LCD Computer Cabinet Workstation, Black, Assembled (239115BKA)
- INTERNATIONAL CONCEPTS 24 W, 18 L, 24 H (OT-17E)
- BAXTON STUDIO Arvid Mid-Century Gray Upholstered 2-PC Wood Dining Corner Sofa Bench (155-9306)
- BOSS Drafting Stool (B315-By) W/Footring And Adjustable Arms (B1616-BY)
- FLASH FURNITURE Fabric Folding Chr, Navy, 2.5" Padded Seat (HA-MC320AF-NVY-GG)
- FLASH FURNITURE Brown Vinyl Banquet Chair (4-FD-BHF-2-BN-GG)
- FLASH FURNITURE HERCULES PREMIUM Series White Resin Stacking Chiavari Chair (2-LE-WHITE-GG)
- FLASH FURNITURE Black Metal Folding Chair (2-HF3-MC-309AS-BK-GG)
- FLASH FURNITURE Mahogany Resin Folding Chair (4-LE-L-1-MAH-GG)
- FLASH FURNITURE Black Vinyl Stack Chair (5-XU-8700-BLK-B-VYL-30-GG)
- LORELL CHAIR, FOLDING, 250 LB, CLEAR (LLR62530)
- Flash Furniture Seating