Shop All Waiting Room & Guest Chairs
Flash Furniture
Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series
Mfr # FH-132-DPP-GY-GG
Zoro # G5445778
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Moss Gray
- Seat Material Metal, Polypropylene, Wood
- Overall Height 31.25
- Overall Width 24.5
- Overall Depth 25"
Product Information
- Brand Flash Furniture
- MFR # FH-132-DPP-GY-GG
- Zoro # G5445778
- UPC # 889142209881
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31.25 |
Overall Width | 24.5 |
Overall Depth | 25" |
Width | 24-1/2" |
Length | 25 |
Details
Item | Chair |
Seat Color | Moss Gray |
Seat Material | Metal, Polypropylene, Wood |
Back Color | Wood |
Back Material | Plastic |
Frame Material | Wood |
Backrest | Curved Back |
Color | Moss Gray |
Series | Alonza |
Weight Capacity | 280 |
Material | Polypropylene; Back, Seat, Glide: Plastic |
Style | Guest Chair |
Description
Chair,Wood,Alonza Series,Gray,Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - King Size (167697UZZ)
- YSSOA Gaming chair Black&Red (FNGAMECHAIR01BRLITE)
- SAN MIGUEL Olives Oil and Vinegar Bottle (520310)
- DURABLE OFFICE PRODUCTS Frame, Self Adhesive, Slvr, PK2 (476823)
- FLASH FURNITURE Chair, 29"L31-1/2"H, Flared, LeatherSeat, ContemporarySeries (BT-827-1-BN-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-NB24-BAS-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-NATW-GG)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-POC-GG)
- FLASH FURNITURE Ghost Chair, 19-1/2"L32-1/2"H, ContemporarySeries (OW-SQUAREBACK-18-GG)
- FLASH FURNITURE Office Chair, 28-1/2"L47-1/2"H, Padded Flip-up, ContemporarySeries (BT-20180-LEA-GG)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base, 22"-27" Seat Height Adj., 300lb Capacity (1502/5)
- Flash Furniture Waiting Room & Guest Chairs