Shop All Drafting & Utility Tables
Flash Furniture
Mobile Draft Table, 35-1/4" X 31-1/4", Cherry
Mfr # NAN-JN-2739-GG
Zoro # G3778542
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Metal
- Assembly Unassembled
- Standards ANSI/BIFMA
- Overall Width 35 1/4 in
- Overall Depth 23 3/4 in
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-2739-GG
- Zoro # G3778542
- UPC # 812581012330
- Country of Origin China
- Category Drafting & Utility Tables
Dimensions
Overall Width | 35 1/4 in |
Overall Depth | 23 3/4 in |
Maximum Height | 31 1/4 in |
Storage Tray Depth | 12 3/4 in |
Adjustable Height | Yes |
Storage Tray Width | 22 in |
Minimum Height | 31 1/4 in |
Caster/Glide Diameter | 2 in |
Description
Drafting Table, Tabletop Color Red, Tabletop Material Laminate, Tabletop Thickness 3/4 in, Frame Material Metal, Frame Color Black, Frame Finish High Gloss, Overall Depth 23 3/4 in, Overall Width 35 1/4 in, Adjustable Height Yes, Maximum Height 31 1/4 in, Minimum Height 31 1/4 in, Number of Tilting Surfaces 1, Assembly Unassembled, Minimum Tilt Angle 0 Degrees , Caster/Glide Diameter 2 in, Caster/Glide Type Lockable Swivel, Includes Document Rail Yes, Includes Footrest No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Madison Bentwood Chair, Ebony (BWC45BL)
- OATEY Hercules For Hand Towel (45345)
- KELLYREST Adjustable Metal Footrest (KCS14120)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-GY-GG)
- HON Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty Top, High-Pressure Laminate (HUTM2060.C.L.CHR)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- Flash Furniture Drafting & Utility Tables