Shop All Counter Height Stools
Flash Furniture
Metal Counter Stool, 24", Copper
Mfr # ET-3534-24-POC-WD-GG
Zoro # G7817177
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Caster Type Rubber Glides
- Seat Height Range 24"
- Weight Capacity 500 lb.
- Material Steel
Product Information
- Brand Flash Furniture
- MFR # ET-3534-24-POC-WD-GG
- Zoro # G7817177
- UPC # 889142873976
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24" |
Details
Color | Copper |
Caster Type | Rubber Glides |
Weight Capacity | 500 lb. |
Material | Steel |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Finish | Powder-Coated |
Seat Material | Wood |
Description
Metal Counter Stool,24In.,Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Metro - 9in Green Office Wall Clock, Battery Operated (14220GR-3364)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18B)
- TRADEMARK FINE ART Michael Tompsett 'Washington Dc Street Map Ii' Canvas Art, 24x32 (MT02213-C2432GG)
- DMI Coccyx Cushion, Polyurethane Foam Tan (513-7939-3700)
- FLASH FURNITURE 2PK 24" High Black-Gold Metal Counter Height Stool (2-CH-61200-24-BQ-GG)
- FLASH FURNITURE 24" High Green Metal Counter Height Stool (CH-61200-24-GN-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Dark Brown, PK2 (2-ET-ER18345-24-DB-GG)
- FLASH FURNITURE 24" High Backless Red Metal Counter Height Stool (CH-31320-24-RED-GG)
- FLASH FURNITURE Bordeaux Stackable IndoorOutdoor French Bistro 30 High Barstool, BlackWhite and Bamboo Finish (SDA-AD642001-BS-BKWH-NAT-GG)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- FLASH FURNITURE Gray Wash Walnut Solid Wood Counter Stools, 2PK (ES-STBN1-24-GY-2-GG)
- Flash Furniture Counter Height Stools