Shop All Bar Height Stools
Flash Furniture
Metal Barstool w/Swivel Bucket Seat
Mfr # XU-F-125-GG
Zoro # G3645527
original price:
$107.99
10% off
new price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Caster Type Glides
- Seat Height Range 31-1/2"
- Weight Capacity 500 lb.
- Material Chrome, Foam
Product Information
- Brand Flash Furniture
- MFR # XU-F-125-GG
- Zoro # G3645527
- UPC # 847254070867
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 31-1/2" |
Details
Color | Black |
Caster Type | Glides |
Weight Capacity | 500 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Finish | Black Finish |
Seat Material | Vinyl |
Item | Metal Barstool w/Swivel Bucket Seat |
Description
Metal Barstool w/Swivel Bucket Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kaia Walnut Brown Finished Wood Full Size Platform Bed Frame (156-9474)
- TRADEMARK FINE ART Zavaleta 'Abstract VI' Canvas Art, 16x32 (MA063-C1632GG)
- BESTAR 28.40" W Lateral File, Dark Chocolate, Dark Chocolate (65635-2179)
- TRADEMARK FINE ART Tammy Kushnir 'The Highway' Canvas Art, 18x18 (ALI11252-C1818GG)
- FLASH FURNITURE Gray Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GYV-WAL-GG)
- FLASH FURNITURE Distressed Blue-Tl Metal Stool, Color: Blue (ET-3534-30-KB-GG)
- FLASH FURNITURE 4PK 30" High Backless Black Square Metal Barstool (4-CH-31320-30-BK-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 30 (CH-182020-T-30-DKGY-F-GG)
- FLASH FURNITURE Blk Circle Restaurant Stool, Mahogny Sea (XU-DG-60120-CIR-BAR-MAHW-GG)
- FLASH FURNITURE White Vinyl Barstool (2-DS-8101B-WH-GG)
- MANHATTAN COMFORT Cosmopolitan Barstool in Pebble and Black (Set of 2) (2-BS015-PE)
- Flash Furniture Bar Height Stools