Shop All Bar Height Stools
Flash Furniture
Metal Bar Stool, 30", Purple
Mfr # ET-3534-30-PUR-WD-GG
Zoro # G7817308
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Rubber Glides
- Seat Height Range 30"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Curved Back with Vertical Slat
Product Information
- Brand Flash Furniture
- MFR # ET-3534-30-PUR-WD-GG
- Zoro # G7817308
- UPC # 889142873921
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Caster Type | Rubber Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Seat Material | Wood |
Color | Purple |
Finish | Powder-Coated |
Material | Rubber |
Description
Metal Bar Stool,30In.,Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Waverly Gardens Rod Pocket Insert Window Valance (04410-67-013-16)
- DESIGNS OF DISTINCTION 18" Round Tapered Leg - Walnut (01243018WL6)
- APW WYOTT Knob (2R-87146)
- TRADEMARK FINE ART Carrie Schmitt 'Where Love Resides' Canvas Art, 35x35 (ALI5294-C3535GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray (SDA-AD632032R-GY-GG)
- FLASH FURNITURE 30" Yellow Metal Stool-Teak Poly Seat (CH-31320-30-YL-PL2T-GG)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool (XU-CH-10318-B-SIL-GG)
- FLASH FURNITURE Distressed White Metal Stool (4-ET-3534-24-WH-GG)
- FLASH FURNITURE Restaurant Stool, Cutout Back, Blk Seat (XU-DG-60118-MAH-BAR-BLKV-GG)
- FLASH FURNITURE 2 Pack Brown LeatherSoft Barstools with Footrest (AY-S01-BR-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 19715WIN 19715- 30 in. Floridian Swivel Bar Stool; Wine - Chrome (19715WIN)
- Flash Furniture Bar Height Stools