Shop All Task Chairs
Flash Furniture
Mesh Task Chair, 21-, Adjustable, Back, Seat, Frame: Gray
Mfr # H-2376-F-GY-ARMS-GG
Zoro # G5509660
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable
- Seat Color Gray
- Seat Material Mesh
- Overall Height 33 1/2 in to 37 1/2 in
- Overall Width 23 1/2 in
Product Information
- Brand Flash Furniture
- MFR # H-2376-F-GY-ARMS-GG
- Zoro # G5509660
- UPC # 847254017848
- Country of Origin China
- Category Task Chairs
Dimensions
Overall Height | 33 1/2 in to 37 1/2 in |
Overall Width | 23 1/2 in |
Overall Depth | 25 1/2 in |
Back Width | 18 1/4 in |
Back Height | 17 in |
Seat Width | 18 3/4 in |
Seat Height Max. | 21 in |
Seat Height Min. | 17 1/4 in |
Seat Depth | 17 in |
Caster/Glide Diameter | 2 in |
Minimum Overall Height | 33 1/2 in |
Notional Size | Standard |
Maximum Overall Height | 37 1/2 in |
Maximum Seat Height | 21 in |
Minimum Seat Height | 17 1/4 in |
Description
Office Chair, Adjustable Arms No, Overall Width 23 1/2 in, Overall Depth 25 1/2 in, Maximum Seat Height 21 in, Maximum Overall Height 37 1/2 in, Seat Color Gray, Frame Color Gray, Seat Thickness 2 in, Back Color Gray, Seat Depth 17 in, Seat Width 18 3/4 in, Seat Material Mesh, Back Material Mesh, Frame Material Metal, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Not Applicable, Series Beverly, Style Classification Not Applicable, Minimum Seat Height 17 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Winda 2-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6513)
- FLASH FURNITURE Black 30" x 30" Bar Height X-Base (XU-T3030-BAR-3CFR-GG)
- H2H Garden Of Gethsemane Tapestry Wall Hanging Vertical 26 X 36 in. (H298168)
- SAFCO Literature Organizer, 24 Compartment (9311CY)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Orange (H-8369F-ORG-GG)
- FLASH FURNITURE Low Back Designer Armless Brown Ribbed Swivel Task Office Chair (DS-512B-BR-GG)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-A-GG)
- FLASH FURNITURE Leather Contemporary Chair, 17-1/2" to 20-1/2", Fixed Arms, Black (LF-W-61B-2-GG)
- FLASH FURNITURE Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black (GO-931H-MID-BK-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 20-3/4", Adjustable Arms, Black (GO-WY-89-GG)
- BEVCO Polyurethane Drafting Chair, 15" to 20", No Arms, Black (7001D-3750S/5)
- Flash Furniture Office Chairs