Shop All Task Chairs
Flash Furniture
Mesh Task Chair, 15-1/2" to 19-1/2", Purple
Mfr # WA-3074-PUR-GG
Zoro # G3635928
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Material Mesh
- Seat Height Range 15-1/2" to 19-1/2"
- Back Material Mesh
- Backrest Ventilated Mesh Back
Product Information
- Brand Flash Furniture
- MFR # WA-3074-PUR-GG
- Zoro # G3635928
- UPC # 847254006811
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 15-1/2" to 19-1/2" |
Overall Height | 34-1/2" |
Details
Office Chair Style | Task Chair |
Seat Material | Mesh |
Back Material | Mesh |
Backrest | Ventilated Mesh Back |
Caster Type | Dual Wheel |
Item | Mid-Back Task Chair,Purple |
Material | Mesh |
Weight Capacity | 250 lb. |
Frame Material | Plastic |
Color | Purple |
Style | Mid Back Task Chair |
Description
Mid-Back Task Chair,Purple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 17-3/4" W 2 Drawer Vertical File, Parchment (2R1822-CPA)
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- HIRSH 36" W 3 Drawer File Cabinet, Black, Letter (19626)
- REGENCY 36 in W 0 Drawer Double Stack Storage Cabinet, Mahogany (LSCSC3565MH)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 20-1/4", Fixed Arms, Black (LF-W-95A-BK-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 21", Adjustable Arms, Gray (BL-ZP-8805-GY-GG)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Silver (LF-214-SILVER-GG)
- FLASH FURNITURE Desk Chair, Mesh, Tan Mesh/White Frame (BL-X-5M-WH-TAN-GG)
- FLASH FURNITURE Low Back Designer Armless Brown Ribbed Swivel Task Office Chair (DS-512B-BR-GG)
- FLASH FURNITURE Leather Task Chair, Black (CH-197220X000-BK-GG)
- OFFICESOURCE Armless, Mesh Back Task Stool with Black Upholstered Seat, Footring and Titanium Steel Base (7851NSFOR)
- Flash Furniture Seating