Shop All Task Chairs
Flash Furniture
Mesh Task Chair, 15-1/2" to 19-1/2", Fixed Arms, Black
Mfr # WA-3074-BK-A-GG
Zoro # G3632507
original price:
$107.17
4% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Fixed Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 15-1/2" to 19-1/2"
Product Information
- Brand Flash Furniture
- MFR # WA-3074-BK-A-GG
- Zoro # G3632507
- UPC # 847254010245
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 15-1/2" to 19-1/2" |
Overall Height | 34-1/2" |
Details
Office Chair Style | Task Chair |
Arm Style | Fixed Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Material | Mesh |
Back Color | Black |
Backrest | Ventilated Mesh Back |
Caster Type | Dual Wheel |
Item | Low Back Task Chair,Black |
Material | Mesh |
Weight Capacity | 250 lb. |
Color | Black |
Frame Material | Plastic |
Style | Low Back Task Chair |
Description
Low Back Task Chair,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Brown Outdoor Stack Barstools w/ Flex Material, 2PK (2-JJ-092H-B-GG)
- BLUM Plastic Rear Screw on Socket for 562/563 Slides- Sold per Pair (295.6400)
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Ii' Canvas Art, 24x32 (WAG03500-C2432GG)
- WESTCLOX Wall Clock Analog 11" (32559)
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Fixed Arms, Blue (WA-3074-BL-A-GG)
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Fixed Arms, Gray (WA-3074-GY-A-GG)
- FLASH FURNITURE White Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-WH-RLB-GG)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-A-GG)
- FLASH FURNITURE Gray Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-DKGY-RLB-GG)
- FLASH FURNITURE Leather Task Chair, Black (CH-197051X000-BK-GG)
- FLASH FURNITURE Fabric Contemporary Chair, 16-1/2" to 20-1/2", Black (WL-A654MG-BK-GG)
- Flash Furniture Task Chairs