Shop All Desk Chairs
Flash Furniture
Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Purple
Mfr # HL-0001-PUR-GG
Zoro # G3635919
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Height Range 18" to 23"
- Back Material Mesh
Product Information
- Brand Flash Furniture
- MFR # HL-0001-PUR-GG
- Zoro # G3635919
- UPC # 889142003465
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18" to 23" |
Overall Height | 43-1/2" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Back Material | Mesh |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Purple |
Item | Mid-Back Task Chair,Adj. Arms,Purple |
Material | Mesh |
Frame Material | Plastic |
Weight Capacity | 250 lb. |
Style | Mid Back Chair |
Description
Mid-Back Task Chair,Adj. Arms,Purple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Newport Set of Two 18"H Wood Stools with Rush Seats (ANNP202071)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Odessa' Canvas Art, 12x19 (PSL0781-C1219GG)
- ARTISTIC WEAVERS Pollack Hannah Runner Hand Tufted Area Rug- Light Grey - 2 x 8 ft. (AWPL2232-28)
- BARJAN Welcome Dog - Office Supplies (BA53825)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Orange (HL-0001-OR-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, White (HL-0001-WH-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Red (HL-0001-RED-GG)
- FLASH FURNITURE White LeatherSoft Office Chair (BT-20595M-2-WH-GG)
- FLASH FURNITURE Contemporary Chair, Metal, 18-1/2" to 22-1/4" Height, Fixed Arms, Orange (GO-2240-ORG-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black LeatherSoft/Mesh (BL-ZP-806-BK-LEA-GG)
- ZORO SELECT Fabric Drafting Chair, 30 1/2-, No Arm, Black (453A09)
- Flash Furniture Seating