Shop All Executive Chairs
Flash Furniture
Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Black
Mfr # HL-0001-GG
Zoro # G3633548
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 18" to 23"
Product Information
- Brand Flash Furniture
- MFR # HL-0001-GG
- Zoro # G3633548
- UPC # 847254047845
- Country of Origin Malaysia
- Category Executive Chairs
Dimensions
Seat Height Range | 18" to 23" |
Overall Height | 43-1/2" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Material | Mesh |
Back Color | Black |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Item | Mid-Back Exec Chair,Black |
Material | Mesh |
Frame Material | Plastic |
Weight Capacity | 250 lb. |
Style | Mid Back Chair |
Description
Mid-Back Exec Chair,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Arc Collection Executive High Back with Fixed Arms and High Crown Chrome Frame (514VGR)
- MIDWEST FASTENER 3/4" Black Plastic Round Cap Plugs 5PK (76661)
- EVERRICH INDUSTRIES Everrich EVW-0004 13 in. Black Frame with Silent Movement Wall Clock (EVW-0004)
- REGENCY Regency Legacy 8 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT9543AG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Dark Gray (HL-0001-DK-GY-GG)
- FLASH FURNITURE Leather Executive Chair, 18-1/2" to 21", Fixed Arms, Black (CI-J600-BK-GG)
- FLASH FURNITURE White LeatherSoft Roller Wheel Executive Chair (GO-2286M-WH-GLD-RLB-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" to 21-1/2" Height, Adjustable Arms, Black (BT-6191H-BK-GG)
- FLASH FURNITURE Executive Chair, Mesh, 21 3/4- Height, Padded, Blue Mesh (BL-ZP-806-BL-GG)
- FLASH FURNITURE Gray Classic Executive Office Chair (802-GR-GG)
- OFFICESOURCE OS Big & Tall Collection Big and Tall Executive High Back Chair with Chrome Frame (21041ABK)
- Flash Furniture Executive Chairs