Shop All Task Chairs
Flash Furniture
Mesh Contemporary Chair, 17" to 21", Adjustable Arms, Gray
Mfr # BL-ZP-8805-GY-GG
Zoro # G3617929
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Gray
- Seat Height Range 17" to 21"
Product Information
- Brand Flash Furniture
- MFR # BL-ZP-8805-GY-GG
- Zoro # G3617929
- UPC # 847254099677
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17" to 21" |
Overall Height | 42-1/4" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Seat Color | Gray |
Back Material | Mesh |
Back Color | Gray |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Weight Capacity | 250 lb. |
Material | Mesh |
Color | Gray |
Frame Material | Plastic |
Style | Task Chair |
Description
Gray Mid-Back Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 4 Tier, 69"H, Office, Bedroom, Laminate, Grey, Black (I 2755)
- BAXTON STUDIO Adelia Oak Finish Wood and Beige Upholstered Dining Side Chair (133-7335)
- JAMESDAR Kurv Café Table 31.5" Medium Oak/Black Base (JTAB200-MOBK)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Heavy Duty Birchwood Folding Banquet Table, 60" Round (HD5-60R)
- FLASH FURNITURE Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black (GO-931H-MID-BK-GG)
- FLASH FURNITURE Metal Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-937M-BK-LEA-GG)
- FLASH FURNITURE Contemporary Chair, 18", White (LF-7-07C-WH-GG)
- FLASH FURNITURE Black Big & Tall Leather Chair (CX-1179H-BK-GG)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 21-1/2", Black (GO-1004-BK-LEA-GG)
- FLASH FURNITURE Light Gray Mesh Mid-Back Chair (BL-X-5M-WH-GY-GG)
- BOSS Mesh Task Chair, Armless, Black (B6105)
- Flash Furniture Seating