Shop All Task Chairs
Flash Furniture
Mesh Contemporary Chair, 17-1/4" to 20-3/4", Adjustable Arms, Black LeatherSoft/Mesh
Mfr # BL-X-5M-LEA-GG
Zoro # G3611960
original price:
$156.99
7% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary
- Arm Style Adjustable
- Seat Material Faux Leather
- Seat Color Black
- Seat Height Range 17-1/4" to 20-3/4"
Product Information
- Brand Flash Furniture
- MFR # BL-X-5M-LEA-GG
- Zoro # G3611960
- UPC # 847254076432
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17-1/4" to 20-3/4" |
Seat Width | 20 1/4 in |
Seat Depth | 19 in |
Back Height | 23 in |
Overall Height | 41-1/4" |
Overall Width | 24 1/2 in |
Overall Depth | 25 1/2 in |
Back Width | 20 in |
Notional Size | Standard |
Maximum Arm Height | 30 1/4 in |
Minimum Seat Height | 17 1/4 in |
Caster/Glide Diameter | 2 in |
Minimum Arm Height | 26 1/4 in |
Maximum Overall Height | 41 1/4 in |
Maximum Seat Height | 20 3/4 in |
Minimum Overall Height | 37 1/2 in |
Description
Office Chair, Adjustable Arms Yes, Overall Width 24 1/2 in, Overall Depth 25 1/2 in, Maximum Seat Height 20 3/4 in, Maximum Overall Height 41 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 20 1/4 in, Seat Material Faux Leather, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Kelista, Style Classification Executive, Minimum Seat Height 17 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 5 Drawer File Cabinets, Light Gray (H315.P.Q)
- NATIONAL PUBLIC SEATING Folding Chair Dolly, 1300 lb. Load Capacity, Holds 84 Chairs (84)
- ALATERRE FURNITURE Rustic - Reclaimed Coffee Table, Driftwood (ARSA1125)
- PYRAMID 6-3/8" Digital Master Controller Wall Clock, Beige (7000)
- FLASH FURNITURE Black Big & Tall Leather Chair (CX-1179H-BK-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Pink (GO-1691-1-PINK-A-GG)
- FLASH FURNITURE Black Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-BK-RLB-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 22", Fixed Arms, Black (LF-W-118A-BK-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Gray (H-8369F-GY-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Green (H-8369F-GN-GG)
- FLASH FURNITURE Mesh Task Chair, 22 1/2-, Adjustable Padded (BT-6001-GYBK-GG)
- Flash Furniture Task Chairs