Shop All Task Chairs
Flash Furniture
Mesh Contemporary Chair, 17-1/4" to 20-1/4", Fixed Arms, Black
Mfr # LF-W-95A-BK-GG
Zoro # G3633292
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 17-1/4" to 20-1/4"
Product Information
- Brand Flash Furniture
- MFR # LF-W-95A-BK-GG
- Zoro # G3633292
- UPC # 812581015775
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17-1/4" to 20-1/4" |
Overall Height | 39-3/4" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Color | Black |
Backrest | Lumbar Support |
Caster Type | Dual Wheel |
Item | Mid-Back Task Chair,Black |
Material | Mesh, Nylon, Foam |
Weight Capacity | 250 lb. |
Frame Material | Plastic |
Color | Black |
Style | Mid Back Task Chair |
Description
Mid-Back Task Chair,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6'10" Beige Fabric (1182301)
- INFINITY INSTRUMENTS Classic Black - 24" Black Round Wall Clock, Silent Movement (15212BK-4025)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- COMFORT LINE PRODUCTS Comfort Products 60-101401 Computer Task Chair with Tractor Seat - White - 18 x 23.5 x 23.5 in. (60-101401)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, Adjustable Padded, Black (BT-660-1-BK-GG)
- FLASH FURNITURE Mid-Back Dark Gray Mesh Ergonomic Task Desk Chair (BL-X-5M-DKGY-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Burgundy (H-2376-F-BY-GG)
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Purple (WA-3074-PUR-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Black (H-8369F-BLK-GG)
- FLASH FURNITURE Black Big & Tall Leather Chair (CX-1179H-BK-GG)
- BENCHPRO Fabric Task Chair, 17" to 22", No Arms, Blue (LNS-F-TLC-WW-BLUE)
- Flash Furniture Office Chairs