Shop All Executive Chairs
Flash Furniture
Mesh Contemporary Chair, 17-1/2" to 21-1/4", Adjustable Arms, Black
Mfr # HL-0013-GG
Zoro # G3630011
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 17-1/2" to 21-1/4"
Product Information
- Brand Flash Furniture
- MFR # HL-0013-GG
- Zoro # G3630011
- UPC # 889142054238
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 17-1/2" to 21-1/4" |
Overall Height | 43" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Material | Mesh |
Back Color | Black |
Backrest | Adjustable Height Lumbar Support |
Caster Type | Dual Wheel |
Material | Mesh |
Color | Black |
Weight Capacity | 250 lb. |
Frame Material | Plastic |
Item | High Back Exec Chair,Black |
Adjustable | Swivel |
Style | High Back Executive Chair |
Description
High Back Exec Chair,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAHD Workcenter, UltraHD, Lighted, Satin Graphi (UHD20246B)
- INTERNATIONAL CONCEPTS Black36.9W22.2H, WoodSeat (C46-613P)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7154)
- GRILLGEAR Butterfly Stepping Stone (GR87646)
- FLASH FURNITURE Ivory Microfiber Classic Executive Office Chair (802-IV-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Grape Microfiber (GO-725-GRPE-GG)
- FLASH FURNITURE High Back Brown/Black LeatherSoft Executive Swivel Chair (GO-2286H-BR-BK-GG)
- FLASH FURNITURE Mesh Executive Chair, 23 1/2-, Adjustable Padded (HL-0001T-GG)
- FLASH FURNITURE Microfiber Executive Chair, 17 1/2-, Plush (BT-70222-MIC-FLAIR-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" to 21-1/2" Height, Adjustable Arms, Black (BT-6191H-BK-GG)
- MOORECO CHAIR, EXEC HI BACK, ERGO, BK (BLT34434)
- Flash Furniture Executive Chairs