Shop All Patio Dining Tables
Flash Furniture
Mellie 23.5'' Black Square Metal Indoor-Outdoor Table with Base
Mfr # TLH-053-1-BK-GG
Zoro # G008439632
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Aluminum
- Length 23.5 in
- Capacity 132 lbs
- Width 23.5 in
Product Information
- Brand Flash Furniture
- MFR # TLH-053-1-BK-GG
- Zoro # G008439632
- UPC # 196861102363
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 23.5 in |
Width | 23.5 in |
Height | 27.5 in |
Details
Color | Black |
Finish | Aluminum |
Capacity | 132 lbs |
Material | Aluminum, Stainless Steel |
Description
Whether adding some much needed real estate to hold drinks and snacks on the patio at home or a place for patrons to relax, have a meal and great conversation, this Metal table with base can help create the perfect relaxing or entertainment environment. The designer style stainless steel table top features a smooth surface for keeping items level. The column and base are constructed of lightweight Metal material. The table was designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. This metal table will enhance the look of your bistro, cafe, restaurant, hotel or home patio space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONGBIRD ESSENTIALS Clear All Weather Bird Feeder 4 Quart (SEAWFFF734)
- INTERSTATE PNEUMATICS Pressure Washer Front Entry Spray Gun, M22 Inlet/Outlet, 3000 PSI (PW7170)
- BAYER Premise Insecticide 75WP (4 x 2.25oz) (84933724)
- STENS 410-350-5 Inner Tube For Carlisle Lesco (170-019)
- FLASH FURNITURE Natural/Black Acacia Wood Slat Top Patio Table (TT-TT01122-1A-NAT-GG)
- FLASH FURNITURE 28" Square Gold Steel Folding Patio Table (CO-1-GD-GG)
- FLASH FURNITURE Mellie 23.5'' Bronze Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BZ-GG)
- FLASH FURNITURE Gray/Gray 59in x 35.5in Cross Frame Patio Table (SB-TB288-GRY-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Faux Teak Slatted Top (XU-DG-UH3048-GG)
- FLASH FURNITURE Bellamy 23.75'' Round Tempered Glass Metal Table (TLH-070-1-GG)
- FLASH FURNITURE Marseille French Bistro 31.5in. Table, Blk Textilene, Glass Top, Bamboo Print Alum Frame in Natural (SDA-AD641011-80-BK-NAT-GG)
- Flash Furniture Outdoor Tables