Malta Blue Portable Heated Reclining Stadium Chair w/Armrests, Padded Back & Heated Seat
Mfr # FV-FA090H-BL-GG
Zoro # G910087532
Key Features
- Weight 7 lbs
- Weight Capacity 300 lbs
- Color Blue
- Width 20.25 in
- Material Foam, Polyester, PVC, Steel
Product Information
- Brand Flash Furniture
- MFR # FV-FA090H-BL-GG
- Zoro # G910087532
- UPC # 196861055928
- Country of Origin China
- Category Stadium Seats
Dimensions
Width | 20.25 in |
Length | 19.75 in |
Details
Weight | 7 lbs |
Weight Capacity | 300 lbs |
Color | Blue |
Material | Foam, Polyester, PVC, Steel |
Description
If you love going to watch your favorite football team or hanging out at the campsite but don't love the colder outdoor temperatures, this heated portable reclining stadium chair is the perfect solution. This backpack chair boasts a heated seat powered by a USB cable that simply plugs into a USB power bank not included. Featuring low, medium, and high temperature settings as well as 15, 30, and 60 minute timers settings, this foldable stadium chair will keep you cozy and comfortable. Premium, long-lasting materials ensure this multifunctional reclining chair is strong and reliable. The metal frame is strong, but lightweight for carrying and the heavy duty polyester fabric back and seat are coated for water and UV resistance. Built-in safety features include a reinforced non-slip underside that provides additional grip to prevent sliding while bottom straps snap into place to securely attach yourself to the bleachers and the safety sensor on the temperature control will turn the chair off to prevent overheating. Wipe clean to maintain the looks of this backpack chair.
- •Padded Stadium Bleacher Chair with Heated Seat
- •Blue Heavy Duty Weather and UV Resistant Polyester Fabric & Thick Cushioned Back, Seat and Armrests
- •6 Recline Positions from 90 - 160 Degrees and Can Be Used With or Without Armrests
- •Low, Medium, and High Heat Settings with Safety Sensor and 15, 30, or 60 Minute Timed Settings
- •Integrated USB Power Cable Powered by Portable USB Battery Pack (Not Included)
- •Single Right Side Pocket and Left Side Zippered Removable Dual Pocket/Cup Holder
- •Adjustable Bleacher Straps, Reinforced Gripper Bottom, and Backpack Straps for Safety and Easy Transport
- •300 LBS. Static Weight Capacity
- •Backpack Size: 20.5"W x 32.5"D x 2.5"H
- •No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Washer Hose Reel, 250 Ft Cap (AR151)
- ZORO SELECT Paver/Landscape Edging, 80 In, Black, PK32 (BAR6732)
- STENS Carburetor For Honda 16100-Zf6-V01 520-738 (520-738)
- ORALX Oralx Vita-Lyte 1000 60cc (228)
- FLASH FURNITURE Stadium Chair, Red (XU-STA-RED-GG)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Red, PK2 (2-XU-STA-RED-GG)
- FLASH FURNITURE 2 Pack Black Padded Reclining Stadium Arm Chairs, 2PK (FV-FA090-BK-2-GG)
- FLASH FURNITURE Stadium Chair, Maroon (XU-STA-M-GG)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Bright Green, PK2 (2-XU-STA-BGR-GG)
- FLASH FURNITURE Stadium Chair, Black (XU-STA-BK-GG)
- FLASH FURNITURE Black Padded Reclining Stadium Chair with Armrests (FV-FA090-BK-GG)
- Flash Furniture Stadium Seats