Shop All Waiting Room & Guest Chairs
Flash Furniture
MahoganyRestaurant Chair, 20-1/4"L34-1/4"H, PlywoodSeat, HerculesSeries
Mfr # XU-DG-6Q2B-VRT-MAHW-GG
Zoro # G3644160
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Mahogany
- Seat Material Plywood
- Overall Height 34-1/4"
- Overall Depth 20-1/4"
- Back Color Black
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6Q2B-VRT-MAHW-GG
- Zoro # G3644160
- UPC # 847254010023
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34-1/4" |
Overall Depth | 20-1/4" |
Back Width | 16.50" |
Seat Width | 16.25" |
Seat Depth | 16.50" |
Seat Height Max. | 17.25" |
Width | 17" |
Height | 34.3" |
Back Height | 16.75" |
Depth | 20.3" |
Description
Restaurant Chair,Vertical Back,Mah Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24" to 28"Gray (6524HB)
- GLOBE Chute Handle (Black) (482-B)
- FLASH FURNITURE Kids Black Plastic Folding Chair (2-Y-KID-BK-GG)
- FLASH FURNITURE Round Dining Table, Silver Metal, Rnd Glass, 42", 42" W, 42" L, 29.5" H, Glass Top, Clear (XU-TBG-21-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOB-CLR-BLKV-GG)
- FLASH FURNITURE Chair, 30"L31-1/4"H, Flared, LeatherSeat, Hercules MajestySeries (222-1-BK-GG)
- FLASH FURNITURE Chair, 29"L31-1/2"H, Flared, LeatherSeat, ContemporarySeries (BT-827-1-BN-GG)
- FLASH FURNITURE White Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-WH-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H (BH-WH-HARD-GG)
- FLASH FURNITURE Reception Chair, 31"L41-3/4"H, Padded, LeatherSeat, ContemporarySeries (GO-2138-GG)
- FLASH FURNITURE White LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-WH-LEA-GG)
- Flash Furniture Office Chairs