Shop All Waiting Room & Guest Chairs
Flash Furniture
Luxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, VinylSeat, TraditionalSeries
Mfr # B-Z100-BLACK-GG
Zoro # G3612828
original price:
$284.50
24% off
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Upholstered Straight
- Seat Material Vinyl
- Overall Height 31-1/2"
- Overall Depth 27"
- Back Color Black
Product Information
- Brand Flash Furniture
- MFR # B-Z100-BLACK-GG
- Zoro # G3612828
- UPC # 847254008013
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31-1/2" |
Overall Depth | 27" |
Width | 24" |
Details
Item | Luxurious Conference Chair |
Arm Style | Upholstered Straight |
Seat Material | Vinyl |
Back Color | Black |
Back Material | Vinyl |
Caster Type | Brass Hooded Ball |
Frame Material | Wood |
Backrest | Open Back |
Color | Black Vinyl |
Series | Traditional |
Weight Capacity | 250 lb. |
Office Chair Style | Guest Chair |
Material | Plastic; Back, Seat: Vinyl |
Style | Conference Chair |
Description
Black Vinyl Guest Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jai Johnson 'Wild Turkey In The Woods' Canvas Art, 14x19 (ALI14012-C1419GG)
- DMI Sheet, Twin, 80inL, Wht, Fittd and Flat (554-7070-1956)
- NATURE SPRING Faux Foxtail Fern Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 20 Inches (263925OMF)
- BAXTON STUDIO Veles Mid-Century Ash Walnut Finished Wood Daybed (159-9825)
- FLASH FURNITURE Advantage Grey X-Back Chair (X-BACK-GREY)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-CHY-BLKV-GG)
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries (FH-130-DPP-NY-GG)
- FLASH FURNITURE Restaurant Chair, 21"L32"H, VinylSeat, HerculesSeries (XU-DG-6G5B-MAH-BLKV-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L34"H, VinylSeat, HerculesSeries (FD-BHF-2-GG)
- FLASH FURNITURE Advantage White Chiavari Chair (WDCHI-W)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-2902)
- Flash Furniture Seating