Shop All Sofas & Love Seats
Flash Furniture
Loveseat, 30" x 31-1/4", Upholstery Color: Black
Mfr # 222-2-BK-GG
Zoro # G3610262
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$689.99
Free 30-Day Returns
Key Features
- Series Majesty
- Frame Material Aluminum/Hardwood
- Overall Depth 30"
- Number of Compartments 2
- Overall Height 31-1/4"
Product Information
- Brand Flash Furniture
- MFR # 222-2-BK-GG
- Zoro # G3610262
- UPC # 847254038669
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 30" |
Overall Height | 31-1/4" |
Details
Series | Majesty |
Frame Material | Aluminum/Hardwood |
Number of Compartments | 2 |
Category Type | Loveseat |
Item | Loveseat |
Upholstery Color | Black |
Color | Black |
Description
Black Leather Loveseat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, King (SE706304)
- TRUE Hose, Water Clear Vinyl (882671)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6230B)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- FLASH FURNITURE Loveseat, 25-1/4" x 27", Upholstery Color: Black (ZB-803-LS-BK-GG)
- FLASH FURNITURE Cognac Leather Sofa, 29" x 29" (111-3-CG-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Right Side with Arm Rest, Cream (IS-IT2231-RC-CRM-GG)
- FLASH FURNITURE Dark Gray Faux Linen Upholstered Tufted Sofa (IS-PS100-DKGY-GG)
- FLASH FURNITURE Sofa, 29" x 32-1/4", Upholstery Color: Gray (BT-827-3-GY-GG)
- FLASH FURNITURE Taupe Faux Linen Sofa with Wooden Legs (IS-VS100-BR-GG)
- BAXTON STUDIO Bianca Walnut Wood Light Grey Tufted 2-Seater Loveseat (140-7549)
- Flash Furniture Sofas & Love Seats