Shop All Sofas & Love Seats
Flash Furniture
Loveseat, 29" x 29", Upholstery Color: Brown
Mfr # 111-2-BN-GG
Zoro # G3613823
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Imperial
- Frame Material Hardwood
- Overall Depth 29"
- Shape Curved
- Number of Compartments 2
Product Information
- Brand Flash Furniture
- MFR # 111-2-BN-GG
- Zoro # G3613823
- UPC # 847254038690
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 29" |
Overall Height | 29" |
Details
Series | Imperial |
Frame Material | Hardwood |
Shape | Curved |
Number of Compartments | 2 |
Category Type | Loveseat |
Item | Brown Leather Loveseat |
Upholstery Color | Brown |
Color | Brown |
Description
Brown Leather Loveseat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Vinyl, 18" Height, Fixed Arms, Black Vinyl (XU-DG-60443-670-1-BK-VY-GG)
- ABUS File Cabinet Locking Bar 36" (ABUS File Bar 3 Ft)
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 7/8 Wide Coventry Bedpost Finial in Mahogany (3013MH)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor/Carpet (131823)
- FLASH FURNITURE Bridgetown Luxury Modular 6 Piece Sectional Sofa, Cream (IS-IT2231-6PCSEC-CRM-GG)
- FLASH FURNITURE Slate Gray Faux Linen Upholstered Tufted Loveseat (IS-PL100-GY-GG)
- FLASH FURNITURE Loveseat, 29" x 29", Upholstery Color: Black (111-2-BK-GG)
- FLASH FURNITURE Emerald Velvet Split Back Futon Sofa - Wooden Legs (HC-1044-GN-GG)
- FLASH FURNITURE Loveseat, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-LS-GG)
- FLASH FURNITURE Cognac Leather Sofa, 29" x 29" (111-3-CG-GG)
- BAXTON STUDIO Sorrento Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Loveseat (175-10978-Zoro)
- Flash Furniture Sofas & Love Seats