Shop All Recliners
Flash Furniture
Living Room Set, 35" to 64" x 38", Upholstery Color: Black
Mfr # BT-70597-RLS-SET-GG
Zoro # G3610560
product price: $1,680.99
/ea
Free Shipping & Returns
$1,680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Harmony
- Frame Material Metal
- Overall Depth 35" to 64"
- Overall Height 38"
- Category Type Living Room Set
Product Information
- Brand Flash Furniture
- MFR # BT-70597-RLS-SET-GG
- Zoro # G3610560
- UPC # 889142083566
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 35" to 64" |
Overall Height | 38" |
Details
Series | Harmony |
Frame Material | Metal |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | Black |
Color | Black LeatherSoft |
Description
Black Leather Recliner Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Endurance Bed 2.1, Brown, 24 in H (7802BN)
- DYNAREX Disposable Underpads, 23x36In, 45 g, PK150 (1343)
- FLASH FURNITURE Red & Blue Designer Swivel Gaming Office Chair (UL-A075-BL-GG)
- HD FCWAX11S FastCap Soft Refill Stick No. 11 (FCWAX11S)
- FLASH FURNITURE Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Cream (CY-RAC-537-CRM-GG)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Black (DG-ULT-KID-BK-GG)
- FLASH FURNITURE Camo Fabric Kids Recliner, 25" to 39" x 28" (BT-7950-KID-CAMO-GG)
- FLASH FURNITURE Bali Contemporary Multi-Position Recliner with Horizontal Stitching and Ottoman (BT-7818-GY-GG)
- FLASH FURNITURE Kids Recliner, 26" to 39" x 28", Upholstery Color: Pink (BT-7985-KID-PINK-GG)
- FLASH FURNITURE HERCULES Series Gray LeatherSoft Remote Powered Lift Recliner for Elderly (CH-US-153062L-GY-LEA-GG)
- DREAMSEAT Relax Recliner with Baltimore Orioles Logo (XZ418301RHTCDBLK-PSMLB20020)
- Flash Furniture Recliners