Shop All Living Room Sets
This Product is Discontinued
Flash Furniture
Living Room Set, 34" to 71" x 37", Upholstery Color: Chocolate (Discontinued)
Mfr # RS-4184-01SEC-GG
Zoro # G3627552
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame Material Hardwood, Plastic
- Overall Depth 34" to 71"
- Shape L-Shaped
- Number of Compartments 4
- Overall Height 37"
Product Information
- Brand Flash Furniture
- MFR # RS-4184-01SEC-GG
- Zoro # G3627552
- UPC # 889142043348
- Country of Origin United States
- Category Living Room Sets
Dimensions
Overall Depth | 34" to 71" |
Overall Height | 37" |
Details
Frame Material | Hardwood, Plastic |
Shape | L-Shaped |
Number of Compartments | 4 |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | Chocolate |
Description
Microfiber L-Section,Chocolate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.