Shop All Living Room Sets
Flash Furniture
Living Room Set, 29" x 32-1/4" to 32-1/2", Upholstery Color: Gray
Mfr # BT-827-SET-GY-GG
Zoro # G3617527
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,820.99
Free 30-Day Returns
Key Features
- Series Diplomat
- Frame Material Hardwood
- Overall Depth 29"
- Number of Compartments 5
- Overall Height 32-1/4" to 32-1/2"
Product Information
- Brand Flash Furniture
- MFR # BT-827-SET-GY-GG
- Zoro # G3617527
- UPC # 889142066712
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 29" |
Overall Height | 32-1/4" to 32-1/2" |
Details
Series | Diplomat |
Frame Material | Hardwood |
Number of Compartments | 5 |
Item | Living Room Set |
Category Type | Living Room Set |
Upholstery Color | Gray |
Color | Gray |
Description
Gray Leather Reception Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPROâ„¢ Heavy Duty Birchwood Folding Banquet Table, 72" Round (HD5-72R)
- HOLLAND BAR STOOL CO 30" Diameter Reversible Laminate Table Top (TTRev30R)
- BAXTON STUDIO Delta Modern and Contemporary Natural Finished Rattan Armchair (185-11881-Zoro)
- CLEANREST CleanRest PRO Mattress Encasement, Queen (845168001724)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black (ZB-803-680-SET-BK-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black, Series: Alon (ZB-803-640-SET-BK-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 51" x 27", Upholstery Color: Black (ZB-803-690-SET-BK-GG)
- FLASH FURNITURE 4 pcs. Living Room Set, 25-1/4" to 52-1/2" x 27", Upholstery Color: White (ZB-803-480-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: White (ZB-803-720-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 42" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-800-SET-WH-GG)
- MODWAY FURNITURE Verve Living Room Sofa Set, Gray - Set of 3 (EEI-2445-GRY-SET)
- Flash Furniture Living Room Sets