Shop All Bar Height Stools
Flash Furniture
Lila Indoor-Outdoor PE Rattan Restaurant Barstool w/Blk Steel Frame and Footrest, Medium Brwn, 2PK
Mfr # 2-SDA-AD632032R-DK-BN-GG
Zoro # G111664822
product price: $248.99
/pk 2, $124.50/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flash Furniture
- MFR # 2-SDA-AD632032R-DK-BN-GG
- Zoro # G111664822
- UPC # 889142948513
- Country of Origin China
- Category Bar Height Stools
Description
Deliver a casual, comfortable environment to your restaurant, bistro, hotel, or backyard patio with this set of two indoor/outdoor commercial grade restaurant barstools. The durable PE rattan backs and seats are incredibly comfortable for any occasion. Available in three hues, these barstools are the perfect additions to your indoor and outdoor spaces, no matter the style. The lightweight, but durable, powder coated steel frames hold up to 400 lbs. static weight for strong, sturdy seating options. A foot rest gives your guests another way to stay comfortable and content. For your convenience, the seats and backrests arrive completely assembled and adding the footrest is quick and easy. These barstools can be cleaned easily with a water-based cleaner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Avesta 2-Piece Double Side Table in White, Stamp, Yellow (2-7AMC132)
- MANHATTAN COMFORT Miller Accent Chair in Cream and Walnut (AC007-CR)
- MONARCH SPECIALTIES Accent Table - 36"L / Brushed Silver / Mirror (I 3727)
- TUUCI Bottom Hub Silver Polymer-4 Position (K101001-4-SIL-1M)
- FLASH FURNITURE Metal Barstool, 30", Blue, Material: Plastic (CH-31320-30-BL-WD-GG)
- FLASH FURNITURE Distressed Copper Metal Stool (ET-3534-30-COP-GG)
- FLASH FURNITURE Metal Barstool, 30", Orange, Finish: Powder-Coated (CH-31320-30GB-OR-WD-GG)
- FLASH FURNITURE 4 Pack 18 Inch Black Metal Stool (ET-BT3503-18-BLK-GG)
- FLASH FURNITURE Swivel Batstool, X Back, Burgundy Seat (XU-6F8B-XSWVL-BURV-GG)
- FLASH FURNITURE 4PK 24"H Backless Blue Metal Counter Height Stool (4-ET-BT3503-24-AB-GG)
- ALATERRE FURNITURE Durango 20"H Industrial Wood Dining Stool (ANDU2074)
- Flash Furniture Bar Height Stools