Lila Commercial Metal Indoor-Outdoor Restaurant Stack Chairs with Faux Teak Back, Black, 4PK
Mfr # 4-TLH-017W-BK-GG
Zoro # G210411419
Key Features
- Weight Capacity 352 lbs
- Color Black
- Material Aluminum, Metal, Polypropylene
- Overall Length 22 in
- Width 21.75 in
Product Information
- Brand Flash Furniture
- MFR # 4-TLH-017W-BK-GG
- Zoro # G210411419
- UPC # 196861118647
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Length | 22 in |
Width | 21.75 in |
Details
Weight Capacity | 352 lbs |
Color | Black |
Material | Aluminum, Metal, Polypropylene |
Description
If you need great looking chairs that will hold up in high traffic establishments then this set of 4 Indoor-Outdoor Metal Restaurant Stack Chairs is a great find. These popular pieces will look great inside your eatery, on the sidewalk outside your bistro or on your patio by the pool.These lightweight, stackable chairs feature curved faux teak slat backs and seats with integrated arms. Support braces under the seats add increased strength and stability. In fact, these sturdy chairs will hold up to 352 pounds per chair. Plastic floor glides protect your floor by sliding smoothly when you need to move the chair. For your convenience, they can be stacked 17 chairs high to transport and store.For longevity, care should be taken to protect from long periods of wet weather. Designed for both commercial and residential use, these stylish Metal chairs are a great seating choice.
- •Set of 4 Contemporary Patio Chairs for Indoor and Outdoor Use
- •352 lb. Weight Capacity Per Chair
- •Recommended Stack Quantity up to 17 Chairs
- •Curved Triple Slat Faux Teak Back
- •Cross Braces provide extra stability
- •Lightweight Metal Frame with protective floor glides for easy mobility and storage
- •Ships Fully Assembled for quick setup
- •Designed for Indoor or Outdoor Use
- •Designed for Commercial or Residential Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair, Adjustable, Black (B9091-BK)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Satin Brass (01HC9002SB1)
- VERSARE Hush Panel Window 4' x 2' Clear (1854007)
- BAXTON STUDIO Claudia Hollywood Regency Glamour Style Mirrored Nightstand (136-7482)
- FLASH FURNITURE Stack Chair, Orange Plastic, Sled Base (RUT-2-OR-GG)
- FLASH FURNITURE Silver Metal Stack Chair (CH-31230-SIL-WD-GG)
- FLASH FURNITURE Fabric Stack Chair, Navy (XU-60153-NVY-GG)
- FLASH FURNITURE Black Vinyl Stack Chair with Black Metal Frame (NG-ZG10006-BK-BK-GG)
- FLASH FURNITURE Stack Chair, Ergo Shell, Plastic, Gray (RUT-EO1-GY-GG)
- FLASH FURNITURE Cafe Chair, Stackable, Plastic, White (RUT-418-WH-GG)
- FLASH FURNITURE Advantage Black Student Stack School Chair, 12" (ADV-SSC-12BLK)
- Flash Furniture Stacking Chairs