Shop All Folding Chairs
Flash Furniture
Lila 4 Pack Silver Metal Restaurant Stack Chair with Aluminum Slats
Mfr # 4-TLH-017C-GG
Zoro # G2797455
original price:
$210.99
9% off
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Silver
- Seat Material Aluminum, Metal, Plastic, Steel
- Weight Capacity 352
- Overall Height 28.5
- Overall Width 21.5
Product Information
- Brand Flash Furniture
- MFR # 4-TLH-017C-GG
- Zoro # G2797455
- UPC # 889142062295
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 28.5 |
Overall Width | 21.5 |
Overall Length | 24 |
Details
Item | Silver Metal Restaurant Stack Chair,PK4 |
Seat Color | Silver |
Seat Material | Aluminum, Metal, Plastic, Steel |
Weight Capacity | 352 |
Color | Silver |
Style | Restaurant Stack Chair |
Description
Silver Metal Restaurant Stack Chair,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Munoz 87.12 TV Stand in Off White Gloss (226351)
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Gray Steel Laminate (MNRTPRLGS)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Cherry (LBC361284-CHY)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Charcoal Gray Fabric Clear Fluted Window (1852336-1)
- FLASH FURNITURE Lila 4 Pack Black Metal Restaurant Stack Chair with Aluminum Slats (4-TLH-017C-BK-GG)
- FLASH FURNITURE White Plastic Stack Chair (5-RUT-2-WH-GG)
- FLASH FURNITURE Kids Blue Plastic Folding Chair (10-Y-KID-BL-GG)
- FLASH FURNITURE Folding Chair, Vinyl, Beige (HA-F003D-BGE-GG)
- FLASH FURNITURE Beige Fabric Church Chair (4-FD-CH0221-4-CV-BGE1-GG)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-C01-SILVERVEIN-BURG-VY-GG)
- FLASH FURNITURE Purple Fabric Church Chair (4-FD-CH0221-4-GV-ROY-GG)
- Flash Furniture Seating