Shop All Task Chairs
Flash Furniture
Light Gray Mesh Mid-Back Chair
Mfr # BL-X-5M-WH-GY-GG
Zoro # G8624890
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Mesh
- Color Light Gray Mesh/White Frame
- Style Mid Back Task Chair
Product Information
- Brand Flash Furniture
- MFR # BL-X-5M-WH-GY-GG
- Zoro # G8624890
- UPC # 889142669760
- Country of Origin China
- Category Task Chairs
Details
Seat Material | Mesh |
Color | Light Gray Mesh/White Frame |
Item | Light Gray Mesh Mid-Back Chair |
Style | Mid Back Task Chair |
Description
Light Gray Mesh Mid-Back Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- HIRSH 4 Drawer File Cabinet, Black, A4/Legal/Letter (17454)
- PLASTICOS MQ 3-Drawer Storage Cabinet 13 in. W x 23.9 in. H x 15 in. D Multi-color (407-MUL)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6430HB)
- FLASH FURNITURE Leather Task Chair, Black (CH-197220X000-BK-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Orange (H-8369F-ORG-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 21", Adjustable Arms, Gray (BL-ZP-8805-GY-GG)
- FLASH FURNITURE Black Mesh High Back Task Chair with Roller Wheels (BL-X-5H-RLB-GG)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 21-1/2", Black (GO-1004-BK-LEA-GG)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B6338)
- Flash Furniture Seating